
Dupont Pendant 4 Lights Old Bronze
Mfr # DUP2816OZ
Zoro # G212348553
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Dupont
Fixture Type
Candelabra
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUP2816OZ
Zoro #
G212348553
UPC #
611728357675
Country of Origin
China
Dimensions
Shade Dimensions
6.50 x 6.50 Top 6.50 x 6.50 Bottom 10.25 Side
Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.00"W X 0.75"L
Details
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Dupont
Item
Pendant
Fixture Type
Candelabra
Watts
60W
Standards
ETL Listed
Material
ALUMINUM
Indoor/ Outdoor
Indoor
FINISH
Old Bronze
Description
Dupont's signature twists and turns create a subtle sense of movement amid traditional style. This piece, available as a pendant or chandelier, features an old bronze finish that offers a rustic patina. Use it in transitional spaces for a charming nod to eras gone by.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.