Zoro Homepage

Dupree Mini Pendant 1 Light Brushed Weathered B

  • Mfr # PCDPR1510BWS

  • Zoro # G612348481


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Dupree
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCDPR1510BWS
Zoro #
G612348481
UPC #
611728357699
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.88 Top 5.75 Bottom 15.50 Side

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Dupree
Item
Mini Pendant
Material
STEEL
Fixture Type
Medium
Watts
100W
Standards
ETL Listed
FINISH
Brushed Weathered Brass
Indoor/ Outdoor
Indoor

Description

Shimmering glamour, dipped in gold. The Dupree pendant, also available as a mini pendant, island light or semi-flush mount, features glimmering texture and a weathered brass finish. Concentric ''squovals'' radiate playful 1960s style.
  • •Product Finish: Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.