Zoro Homepage
This item is Discontinued.
Quoizel Dury Pendant RDY2821CS

Dury Pendant (Discontinued)

  • Mfr # RDY2821CS
  • Zoro # G206152012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDY2821CS
Zoro #
G206152012
UPC #
611728170557
Country of Origin
China

Dimensions

Length
14.5
Width
21.5
Diameter
21.5

Details

Color
Silver
Housing Finish
Century Silver Leaf
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Item
Pendant
Lamp Included
No
Fixture Wattage
60
Dimmable
Yes
Includes
Installation Guide

Description

European in design yet versatile in appeal, Dury is a beautiful collection. The criss-crossed bands add visual interest and the antique white finish is sure to compliment all types of decor styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.