Zoro Homepage

Dury Pendant

  • Mfr # RDY2821PN

  • Zoro # G106151986


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
14.5
Width
21.5
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDY2821PN
Zoro #
G106151986
UPC #
611728245286
Country of Origin
China

Dimensions

Length
14.5
Width
21.5
Diameter
21.5

Details

Color
Bronze
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Dury
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
60
Watts
60
Standards
ETL Listed
Material
COASTAL ARMOUR
FINISH
Palladian Bronze

Description

European in design yet versatile in appeal, Dury is a beautiful collection. The criss-crossed bands add visual interest and the antique white finish is sure to compliment all types of decor styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.