
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDY2823CS
Zoro #
G106152495
UPC #
611728170571
Country of Origin
China
Dimensions
Length
20
Width
23
Diameter
23
Details
Color
Silver
Housing Finish
Century Silver Leaf
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Dury
Shade Material
Steel
Item
Pendant
Lamp Included
No
Material
COASTAL ARMOUR
Watts
60
Standards
ETL Listed
Includes
Installation Guide
Dimmable
Yes
Fixture Wattage
60
FINISH
Century Silver Leaf
Description
European in design yet versatile in appeal, Dury is a beautiful collection. The criss-crossed bands add visual interest and the antique white finish is sure to compliment all types of decor styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.