Zoro Homepage

Dusty Lane Linear Chandelier 6 Lights White.

  • Mfr # DSL638W

  • Zoro # G612348573


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Material
ALUMINUM
Chain Length
8"
Collection
Dusty Lane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL638W
Zoro #
G612348573
UPC #
611728371404
Country of Origin
China

Dimensions

Chain Length
8"
Cord Length
12 Ft
Shade Dimensions
6.50 x 6.50 Top 6.50 x 6.50 Bottom 10.25 Side
Canopy Size
5.00"W X 5.50"L

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Material
ALUMINUM
Collection
Dusty Lane
Style
Transitional
Standards
ETL Listed
Number of Lights
6
Voltage
120V
Indoor/ Outdoor
Indoor
FINISH
Matte White

Description

A white metal frame and light gold accents set the tone for Dusty Lane. The effect is fresh and fashionable, with a subtle nod to nature. With its open framework and gold leaf motifs, Dusty Lane is the perfect complement to coastal or modern farmhouse design. Choose from an island light or pendant for a beautiful statement in any kitchen or living room space.
  • •Product Finish: White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.