Zoro Homepage
This item is Discontinued.
Quoizel East Village Wall Sconce UPEV8701WT

East Village Wall Sconce (Discontinued)

  • Mfr # UPEV8701WT
  • Zoro # G106153287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPEV8701WT
Zoro #
G106153287
UPC #
611728193259
Country of Origin
China

Dimensions

Diameter
6.5
Width
6.5
Length
11

Details

Dimmable
Yes
Fixture Voltage
120v
Finish
Western Bronze
Item
Wall Sconce
Glass Color
Bronze
Lamp Type
Incandescent
Lighting Certification
ETL
Lamp Included
Yes
Housing Material
Steel
Fixture Wattage
60

Description

A vintage casual young yet retro look for the new illuminati. It features clear glass shades that enhance the Western Bronze finish and gold accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.