Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elio Mini Pendant Led Light Matte Black

  • Mfr # EIO1503MBK

  • Zoro # G112348400


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Elio
Fixture Type
GU10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIO1503MBK
Zoro #
G112348400
UPC #
611728380000
Country of Origin
China

Dimensions

Shade Dimensions
6.50 x 6.50 Top 6.50 x 6.50 Bottom 10.00 Side
Cord Length
6 In

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Elio
Item
Mini Pendant
Fixture Type
GU10
Standards
ETL Listed
Glass Finish
Smoke Glass
Material
ALUMINUM
Watts
5W
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Eilo mini pendants illuminate modern industrial style with a matte black and gold palette. The outer matte black shade features a subtle pattern for added depth and texture, while the inner clear glass shade adds contrast and shine. An integrated LED light source is included for long, lasting and energy-efficient illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.