Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ellerbee 1-Light Mottled Black Mini Pendant

  • Mfr # ELB1509MB

  • Zoro # G906152633


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
21.25
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB1509MB
Zoro #
G906152633
UPC #
611728349694
Country of Origin
China

Dimensions

Length
21.25
Width
8.5
Diameter
8.5

Details

Color
Black
Housing Finish
Mottled Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Ellerbee
Shade Material
Aluminum
Item
Mini Pendant
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Standards
ETL Listed
Includes
Installation Guide
Material
STEEL
Watts
100
FINISH
Mottled Black

Description

Ellerbee's rectangular frame and metal lattice work create a transitional feel that complements any modern farmhouse or coastal style home. Clear seeded glass panels are coupled with an enduring mottled black finish for an extra layer of charm. Ellerbee is a versatile pendant that makes a great addition to any interior or exterior setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.