Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ellerbee Outdoor Wall Lantern

  • Mfr # ELB8409MB

  • Zoro # G006149809


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
8.5
Length
21.25
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB8409MB
Zoro #
G006149809
UPC #
611728335628
Country of Origin
China

Dimensions

Width
8.5
Length
21.25
Dia. (In.)
8.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Mottled Black
Glass Color
Black
Lamp Included
No
Standards
ETL Listed
Housing Material
Aluminum
Lamp Type
Incandescent
Fixture Wattage
100
Lighting Certification
ETL

Description

Add instant curb appeal to your home with the Ellerbee collection of outdoor lanterns. The rectangular frame and metal lattice work create a transitional feel that complements any modern farmhouse or coastal style home. Clear seeded glass panels are coupled with an enduring mottled black finish for an extra layer of charm. Ellerbee comes in many options including a hanging lantern, wall lanterns, and post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.