Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eloise Bath 3 Lights Aged Brass.

  • Mfr # ELO8624AB

  • Zoro # G712348374


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Eloise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELO8624AB
Zoro #
G712348374
UPC #
611728364710
Country of Origin
China

Dimensions

Backplate Height
5"
Shade Dimensions
4.00 x 4.00 Top 2.00 x 2.00 Bottom 6.25 Side
Backplate Width
5"
Canopy Size
4.75"W X 4.75"L
Cord Length
4 Ft 6 In

Details

Item
Bath Light
Housing Finish
Aged Brass
Voltage
120V
Number of Lights
3
Style
Transitional
Collection Name
Eloise
Max. Fixture Wattage
60W
Fixture Type
Candelabra
Standards
ETL Listed
Housing Material
STEEL
Extension Rods
Comes with: 2 (0.44"D x 6") and 2 (0.44"D x 12") Down Rods
Shade Finish
Opal Etched Swirled Glass
Indoor/ Outdoor
Indoor

Description

Make a home spa-inspired statement with Eloise bath lights. The spherical shades are comprised of opal etched swirled glass, creating a unique look that softens the light in style. Paired with an aged brass finish, Eloise is the perfect complement to any mid-century modern vanity. Install with shades facing up or down to best suit your preference.


  • •Product Finish: Brass
  • •Product Shade: Opal Etched Swirled Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.