Zoro Homepage

Eloise Bath 4 Lights Aged Brass.

  • Mfr # ELO8633AB

  • Zoro # G712348435


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Eloise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELO8633AB
Zoro #
G712348435
UPC #
611728364734
Country of Origin
China

Dimensions

Shade Dimensions
16.00 x 16.00 Top 16.00 x 16.00 Bottom 5.50 Side
Cord Length
6 In
Backplate Height
5"
Canopy Size
13.00"W X 13.00"L
Backplate Width
5"

Details

Item
Bath Light
Housing Finish
Aged Brass
Voltage
120V
Number of Lights
4
Style
Transitional
Collection Name
Eloise
Standards
ETL Listed
Max. Fixture Wattage
60W
Fixture Type
Candelabra
Housing Material
STEEL
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Swirled Glass

Description

Make a home spa-inspired statement with Eloise bath lights. The spherical shades are comprised of opal etched swirled glass, creating a unique look that softens the light in style. Paired with an aged brass finish, Eloise is the perfect complement to any mid-century modern vanity. Install with shades facing up or down to best suit your preference.


  • •Product Finish: Brass
  • •Product Shade: Opal Etched Swirled Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.