Zoro Homepage

Elser Chandelier 12 Lights Matte Black

  • Mfr # PCELS5031MBK

  • Zoro # G112348820


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
G9
Fixture Wattage
40W
Material
COASTAL ARMOUR ALUMINUM
Style
Contemporary
Number of Lights
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCELS5031MBK
Zoro #
G112348820
UPC #
611728373811
Country of Origin
China

Dimensions

Cord Length
6 In

Details

Item
Chandelier
Fixture Type
G9
Fixture Wattage
40W
Material
COASTAL ARMOUR ALUMINUM
Style
Contemporary
Number of Lights
12
Glass Finish
Opal Etched Glass
Standards
ETL Listed
Voltage
120V
Collection
Elser
FINISH
Matte Black
LED CCT Kelvin
3000K
LED CRI
90
LED CCT Light Color
Warm
LED Total Watts
12W
Indoor/ Outdoor
Indoor
LED Lumens Per Watt
85
LED Lumens
1020

Description

Bring a fresh, modern look to your home with Elser chandeliers. Spherical opal etched glass shades cast a soft ambient glow, complemented by your choice of brushed nickel or matte black finish. Part of the popular Platinum by Quoizel collection, Elser pairs perfectly with modern or contemporary spaces.


  • •Product Finish: Black
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.