Zoro Homepage

Elvive Pendant Led Light Matte Black

  • Mfr # PCELV2821MBK

  • Zoro # G712348824


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Style
Transitional
Collection Name
Elvive
Standards
ETL Listed
Material
COASTAL ARMOUR ALUMINUM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCELV2821MBK
Zoro #
G712348824
UPC #
611728357828
Country of Origin
China

Dimensions

Shade Dimensions
3.00 x 3.00 Top 3.00 x 3.00 Bottom 11.25 Side
Cord Length
6 In

Details

Voltage
120V
Style
Transitional
Collection Name
Elvive
Item
Pendant
Standards
ETL Listed
Material
COASTAL ARMOUR ALUMINUM
Lamp Included
Y
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Industrial yet dainty? It's possible with the Elvive light, a futuristic pendant featuring three integrated lights. The matte black finish creates a grounding flourish in this striking design.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.