
Emerson Vanity Light
Mfr # EMR8602BN
Zoro # G206152968
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
8.75
Width
16
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMR8602BN
Zoro #
G206152968
UPC #
611728300923
Country of Origin
China
Dimensions
Length
8.75
Width
16
Diameter
16
Depth (In)
6.75
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Emerson
Shade Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Standards
ETL Listed
Lamp Included
No
Fixture Wattage
100
Housing Material
STEEL
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Description
Emerson's transitional silhouette charms with unique harness-style brackets and simple clear glass shades. These bath vanity lights are available in multiple sizes and either a Brushed Nickel or a Matte Black finish. The Brushed Nickel finish boasts a classic simplicity while the Matte Black finish gives way for a more industrial feel with its use of mixed metals. Whichever option you choose, you can't go wrong with Emerson.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.