
Emerson Vanity Light
Mfr # EMR8603BN
Zoro # G906153012
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
8.75
Width
24
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMR8603BN
Zoro #
G906153012
UPC #
611728300916
Country of Origin
China
Dimensions
Length
8.75
Width
24
Diameter
24
Depth (In)
6.75
Details
Item
Vanity Light
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Emerson
Shade Material
Steel
Standards
ETL Listed
Fixture Wattage
100
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Housing Material
STEEL
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
Emerson's transitional silhouette charms with unique harness-style brackets and simple clear glass shades in this bath vanity light. Finished in a classic brushed nickel, this collection is sure to complement any décor. Emerson can be installed with shades facing up or down - allowing you to customize to your desired space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.