
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMR8603MBK
Zoro #
G206153002
UPC #
611728331163
Country of Origin
China
Dimensions
Length
8.75
Width
24
Diameter
24
Depth (In)
6.75
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Emerson
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Standards
ETL Listed
Dimmable
Yes
Housing Material
STEEL
Fixture Wattage
100
Bulb Base Type
Medium Base
Includes
Installation Guide
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
Emerson's transitional silhouette charms with unique harness-style brackets and simple clear glass shades. These bath vanity lights are available in multiple sizes and either a Brushed Nickel or a Matte Black finish. The Brushed Nickel finish boasts a classic simplicity while the Matte Black finish gives way for a more industrial feel with its use of mixed metals. Whichever option you choose, you can't go wrong with Emerson.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.