
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMR8604BN
Zoro #
G406153529
UPC #
611728300930
Country of Origin
China
Dimensions
Length
8.75
Width
33.5
Diameter
33.5
Depth (In)
6.75
Details
Color
Nickel
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Emerson
Shade Material
Steel
Lamp Included
No
Housing Material
STEEL
Fixture Wattage
100
Standards
ETL Listed
Lighting Certification
ETL
Dimmable
Yes
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Includes
Installation Guide
Application
Home Lighting
Description
The Emerson's transitional silhouette charms with unique harness-style brackets and simple clear glass shades. Finished in a classic brushed nickel, this collection is sure to complement any décor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.