Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emery Linear Chandelier

  • Mfr # ER353BN

  • Zoro # G706153281


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER353BN
Zoro #
G706153281
UPC #
611728208359
Country of Origin
China

Dimensions

Length
23.5
Diameter
52.5
Width
52.5

Details

Item
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Nickel
Watts
100
Dimmable
Yes
Material
Steel
Voltage
120v
Color
Nickel
Standards
ETL Listed
Lamp Included
No
Collection
Emery
Lighting Certification
ETL
Number of Lights
3
FINISH
Brushed Nickel

Description

This metal shaded fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in four fabulous finishes, brushed nickel, imperial silver, palladian bronze and distressed nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.