Zoro Homepage

Emery Linear Chandelier

  • Mfr # ER353PN

  • Zoro # G706153403


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER353PN
Zoro #
G706153403
UPC #
611728140086
Country of Origin
China

Dimensions

Width
52.5
Length
23.5
Diameter
52.5

Details

Item
Chandelier
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Watts
100
Voltage
120v
Color
Bronze
Lighting Certification
ETL
Material
Steel
Number of Lights
3
Dimmable
Yes
Lamp Included
No
Standards
ETL Listed
Collection
Emery
FINISH
Palladian Bronze

Description

This metal shaded fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in four fabulous finishes, brushed nickel, imperial silver, palladian bronze and distressed nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.