Zoro Homepage

Emery Mini Pendant

  • Mfr # ER1508BN

  • Zoro # G206153491


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
9
Width
8
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER1508BN
Zoro #
G206153491
UPC #
611728208342
Country of Origin
China

Dimensions

Length
9
Width
8
Diameter
8

Details

Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Emery
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Fixture Wattage
100
Includes
Installation Guide
Standards
ETL Listed
Watts
100
Dimmable
Yes
Material
ALUMINUM
FINISH
Brushed Nickel

Description

This metal shaded fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in four fabulous finishes, brushed nickel, imperial silver, palladian bronze and distressed nickel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.