
Emery Pendant
Mfr # ER1814PN
Zoro # G806153341
product price: $359.99
/ea
Free Shipping & Returns
Key Features
Color
Bronze
Length
11.5
Width
13.5
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ER1814PN
Zoro #
G806153341
UPC #
611728140062
Country of Origin
China
Dimensions
Length
11.5
Width
13.5
Diameter
13.5
Details
Color
Bronze
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Emery
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Includes
Installation Guide
Material
ALUMINUM
Standards
ETL Listed
Watts
100
Lamp Included
No
Fixture Wattage
100
FINISH
Palladian Bronze
Description
This metal shaded fixture is an elegant nod to the past. The classic Americana styling adds a nostalgic flair to your home. When hung over a kitchen island or dinette table it provides ample lighting for all your daily tasks. It is available in four fabulous finishes, brushed nickel, imperial silver, palladian bronze and distressed nickel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.