Zoro Homepage

Erwin Flush Mount

  • Mfr # ERW1613BN

  • Zoro # G106153515


product price: $59.99
/ea

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERW1613BN
Zoro #
G106153515
UPC #
611728311561
Country of Origin
China

Dimensions

Length
5.25
Width
13
Diameter
13
Overall Width (In)
13
Depth (In)
13

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Includes
Installation Guide
Standards
ETL Listed
Fixture Wattage
40
Lamp Included
No
Color
Nickel
Lighting Certification
ETL
Housing Material
Steel
Bulb Base Type
Medium Base
Indoor or Outdoor
Indoor
Application
Home Lighting
FINISH
Brushed Nickel

Description

Complement any room or home décor with the classic look of the Erwin. This transitional flush mount collection comes in your choice of brushed nickel, matte black, old bronze, or white lustre finish. The opal etched glass is paired with a solid trim and matching finial to create a uniform and simplistic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.