
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERW1615BN
Zoro #
G906153234
UPC #
611728311578
Country of Origin
China
Dimensions
Length
5.75
Width
15
Diameter
15
Depth (In)
15
Overall Width (In)
15
Details
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Nickel
Item
Flush Mount
Includes
Installation Guide
Fixture Wattage
40
Lighting Certification
ETL
Housing Material
Steel
Lamp Included
No
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
Description
Complement any room or home décor with the classic look of the Erwin. This transitional flush mount collection comes in your choice of brushed nickel, matte black, old bronze, or white lustre finish. The opal etched glass is paired with a solid trim and matching finial to create a uniform and simplistic look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.