Zoro Homepage

Erwin Flush Mount

  • Mfr # ERW1615OZ

  • Zoro # G706153212


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Old Bronze
Length
5.75
Lamp Type
Incandescent
Voltage
120v
Watts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERW1615OZ
Zoro #
G706153212
UPC #
611728311639
Country of Origin
China

Dimensions

Length
5.75
Width
15
Diameter
15
Overall Width (In)
15
Depth (In)
15

Details

Housing Finish
Old Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Standards
ETL Listed
Lamp Included
No
Color
Bronze
Includes
Installation Guide
Lighting Certification
ETL
Fixture Wattage
40
Housing Material
Steel
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
FINISH
Old Bronze

Description

Complement any room or home décor with the classic look of the Erwin. This transitional flush mount collection comes in your choice of brushed nickel, matte black, old bronze, or white lustre finish. The opal etched glass is paired with a solid trim and matching finial to create a uniform and simplistic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.