Esme Integrated LED Matte Black Wall Sconce
- Mfr # ESM8705MBK
- Zoro # G223954903
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Lighting Certification
ETL Listed
Damp/Wet Rating
Damp
Width
5 in
Style
Modern
Glass Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESM8705MBK
- Zoro #
- G223954903
- UPC #
- 611728395837
- Country of Origin
- China
- Lighting Certification
- ETL Listed
- Damp/Wet Rating
- Damp
- Style
- Modern
- Glass Color
- Black
- Series
- Esme
- Finish
- Matte Black
- Body Material
- Steel
- Fixture Voltage
- 120V to 277V
- Item
- Wall Sconce
Dimensions
- Width
- 5 in
- Height
- 24 in
- Depth
- 2.5 in
Description
The Esme wall sconce brings contemporary style and versatile functionality to any space. Available in brushed gold or matte black, it features a faux alabaster shade that creates a soft, luxurious glow while integrated LED technology delivers bright, energy-efficient illumination. Designed for flexible installation, Esme can be mounted horizontally or vertically and works beautifully in bathrooms, hallways, bedrooms, living rooms, or as a modern vanity light.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.