
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCESS8615C
Zoro #
G506153504
UPC #
611728333938
Country of Origin
China
Dimensions
Length
4.75
Width
14.25
Diameter
14.25
Depth (In)
7.5
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Shade Material
Steel
Color Temp.
3000K
Fixture Wattage
10
Lamp Included
Yes
Lighting Certification
ETL
Dimmable
Yes
Application
Home Lighting
Color Rendering Index
90
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
Includes
Installation Guide
Lumens
1100
Description
Essence boasts a blend of contemporary and transitional design elements. Polished Chrome and spherical Opal Etched glass shades will refresh and rejuvenate any home décor. Essence is available in a semi-flush mount light or a variety of bath vanity lights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.