
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCESS8634C
Zoro #
G006153059
UPC #
611728333945
Country of Origin
China
Dimensions
Length
4.75
Width
33.75
Diameter
33.75
Depth (In)
7.5
Details
Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Shade Material
Steel
Color Temp.
3000K
Fixture Wattage
15
Lighting Certification
ETL
Lamp Included
Yes
Dimmable
Yes
Includes
Installation Guide
Color Rendering Index
90
Lumens
1630
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
Essence boasts a blend of contemporary and transitional design elements. Polished Chrome and spherical Opal Etched glass shades will refresh and rejuvenate any home décor. Essence is available in a semi-flush mount light or a variety of bath vanity lights.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.