Evelynn 1-Light Brushed Nickel Mini Pendant Light
- Mfr # EVN1510BN
- Zoro # G023954882
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Color
Nickel
Lighting Certification
ETL Listed
Housing Finish
Brushed Nickel
Series
Evelynn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVN1510BN
- Zoro #
- G023954882
- UPC #
- 611728396117
- Country of Origin
- China
- Color
- Nickel
- Lighting Certification
- ETL Listed
- Housing Finish
- Brushed Nickel
- Series
- Evelynn
- Number of Lights
- 1
- Shade Material
- Steel
- Damp/Wet Rating
- Damp
- Item
- Mini Pendant Light
- Style
- Transitional
- Voltage
- 120V
Dimensions
- Depth
- 10 in
- Width
- 10 in
- Height
- 15 in
Description
The Evelynn mini pendant light blends transitional style with layered elegance. A clear ribbed glass outer shade surrounds an opal etched glass inner shade, creating added depth, texture, and a soft, inviting glow. Available in brushed nickel or matte black, Evelynn brings timeless style and refined illumination to kitchen islands, bar areas, dining spaces, bedrooms, bathrooms, and more.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.