Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everglade Outdoor Post Lantern

  • Mfr # EVG9011EK

  • Zoro # G806150555


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Finish
Earth Black
Glass Color
Black
Max. Wattage
150
Color
Black
Length
20.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVG9011EK
Zoro #
G806150555
UPC #
611728273234
Country of Origin
China

Dimensions

Length
20.25
Dia. (In.)
10.5
Width
10.5

Details

Item
Outdoor Post Lantern
Finish
Earth Black
Glass Color
Black
Max. Wattage
150
Color
Black
Voltage
120v
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Home Lighting
Bulb Base Type
Medium Base
Watts
150
Includes
Installation Guide
Housing Material
Aluminum
Standards
ETL Listed
Dimmable
Yes
Bulb Type
Incandescent
Lamp Included
No
FINISH
Earth Black

Description

With a slight twist on classic Mission styling, the Everglade Outdoor Collection is perfect for the exterior of any home. The matte Earth Black finish is deep and rich providing the ideal backdrop for the rippling clear water glass. The straight lines and square-like details further enhance this great series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.