
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVG8411EK
Zoro #
G806150562
UPC #
611728273210
Country of Origin
China
Dimensions
Width
10.5
Length
18
Dia. (In.)
10.5
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Earth Black
Glass Color
Black
Lamp Included
No
Housing Material
Aluminum
Lamp Type
Incandescent
Fixture Wattage
150
Lighting Certification
ETL
Description
With a slight twist on classic Mission styling, the Everglade Outdoor Collection is perfect for the exterior of any home. The matte Earth Black finish is deep and rich providing the ideal backdrop for the rippling clear water glass. The straight lines and square-like details further enhance this great series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.