Zoro Homepage

Exhibit Outdoor Wall Earth Black

  • Mfr # EXH8406EK

  • Zoro # G312347418


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Exhibit
Watts
100W
Standards
ETL Listed
Glass Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXH8406EK
Zoro #
G312347418
UPC #
611728295861
Country of Origin
China

Dimensions

Canopy Size
13.00"W X 13.00"L
Backplate Height
6.5"
Cord Length
6 In
Shade Dimensions
16.00 x 16.00 Top 16.00 x 16.00 Bottom 5.50 Side
Backplate Width
4.5"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Exhibit
Watts
100W
Standards
ETL Listed
Glass Finish
Clear
Number of Light Bulbs Required
1
Fixture Type
Medium
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
Design Style
Transitional
Finish
Earth Black

Description

Traditional carriage lighting gets a 21st century face lift with the Exhibit collection. The robust frame features an oversized handle and rivet details, all finished in a modern earth black. Its clean lines and clear glass panels provide an open, airy feel and an unobstructed view of the bulb. We think vintage filament bulbs look best.


  • •Product Finish: Black
  • •Product Shade: Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.