Zoro Homepage

Ezra Outdoor Wall 1 Light Earth Black

  • Mfr # EZR8406EK

  • Zoro # G512347454


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Ezra
Watts
100W
Number of Light Bulbs Required
1
Glass Finish
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZR8406EK
Zoro #
G512347454
UPC #
611728367155
Country of Origin
China

Dimensions

Canopy Size
4.75"W X 4.75"L
Cord Length
6 In
Backplate Width
6"
Backplate Height
11.25"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Ezra
Watts
100W
Number of Light Bulbs Required
1
Glass Finish
Clear Glass
Standards
ETL Listed
Fixture Type
Medium
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
Finish
Earth Black

Description

Classic meets modern in the Ezra outdoor wall lantern. A rectangular earth black frame pairs with clear tempered glass panels for a time-tested look. A unique backplate resembling concrete gives Ezra the finishing touch - adding an extra layer of flair and modern industrial style. Flank your front door with Ezra - or light up your porch or backyard to create the perfect setting for outdoor entertainment.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.