Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fairbanks Mini Pendant 1 Light Matte Black

  • Mfr # FRB1505MBK

  • Zoro # G612348801


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Fairbanks
Glass Finish
Alabaster Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRB1505MBK
Zoro #
G612348801
UPC #
611728371114
Country of Origin
China

Dimensions

Canopy Size
5.50"W X 1.25"L
Chain Length
4"
Cord Length
8 Ft

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Fairbanks
Item
Mini Pendant
Glass Finish
Alabaster Glass
Fixture Type
Medium
Material
STEEL
Standards
ETL Listed
Watts
100W
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Matte black and faux marble make a perfect pairing in the Fairbanks collection. Slender black lines delicately frame the white alabaster glass shades, adding a hint of luxury to the transitional design. Fairbanks is a versatile collection - available as a mini pendant light, linear island light, or wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.