Zoro Homepage

Fairbanks Wall 1 Light Matte Black

  • Mfr # FRB8704MBK

  • Zoro # G212348812


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Voltage
120V
Housing Material
STEEL
Lamp Watts
100W
Series
Fairbanks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRB8704MBK
Zoro #
G212348812
UPC #
611728377345
Country of Origin
China

Dimensions

Cord Length
6 In
Backplate Height
4.5"
Backplate Width
7"
Shade Dimensions
4.25 Top 3.50 Bottom 8.25 Side

Details

Fixture Type
Medium
Fixture Voltage
120V
Item
Wall Sconce
Housing Material
STEEL
Lamp Watts
100W
Series
Fairbanks
Standards
ETL Listed
Indoor/ Outdoor
Indoor
Number of Lights
1
Design Style
Traditional
Shade Finish
Alabaster Glass
FINISH
Matte Black

Description

Matte black and faux marble make a perfect pairing in the Fairbanks collection. Slender black lines delicately frame the white alabaster glass shades, adding a hint of luxury to the transitional design. Fairbanks is a versatile collection - available as a mini pendant light, linear island light, or wall sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.