Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fairview Pendant

  • Mfr # FV2824WT

  • Zoro # G406152973


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV2824WT
Zoro #
G406152973
UPC #
611728286180
Country of Origin
China

Dimensions

Length
20.75
Width
24
Diameter
24

Details

Color
Bronze
Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Fairview
Shade Material
Steel
Item
Pendant
Lamp Included
No
Watts
100
Material
STEEL
Dimmable
Yes
Includes
Installation Guide
Fixture Wattage
100
Standards
ETL Listed
FINISH
Western Bronze

Description

A softly curved frame and simple drum create quite a statement with the Fairview Pendant. The rich western bronze finish on the frame and exterior of the shade emphasizes the brassy highlights on the ball accents. A weathered brass finish is used on the interior lining of the shade to broaden the glow of light from this lovely fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.