
Fan Light, 22 Blade Dia., 120v
Mfr # RDY3122PN
Zoro # G306149486
product price: $900.99
/ea
Free Shipping & Returns
Key Features
Voltage
120v
Width
22
Includes
Installation Guide
Blade Material
Steel
Material
STEEL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDY3122PN
Zoro #
G306149486
UPC #
611728320129
Country of Origin
China
Dimensions
Width
22
Downrod Length
9.75
Blade Dia.
22
Depth
22
Details
Voltage
120v
Includes
Installation Guide
Blade Material
Steel
Item
Fan Light
Material
STEEL
Standards
ETL Listed
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Watts
8
Number of Lights
5
Fan Blade Finish
Palladian Bronze
Fan Blade Color
Bronze
Color
Bronze
FINISH
Palladian Bronze
Description
The Dury range evokes harlequin diamonds in a choice of Century Silver Leaf or Palladian Bronze finishes. An airy, convex cage of iron creates a posh and dainty focal point for the candelabra inside, and the reversible 3-speed motor makes any room easy and breezy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.