Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Light, 23.75 Blade Dia., 120v

  • Mfr # QFA5615MBK

  • Zoro # G906149749


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Width
23.75
Includes
Installation Guide
Blade Material
Steel
Fan Blade Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFA5615MBK
Zoro #
G906149749
UPC #
611728358719
Country of Origin
China

Dimensions

Width
23.75
Depth
23.75
Downrod Length
10.25
Blade Dia.
23.75

Details

Voltage
120v
Includes
Installation Guide
Blade Material
Steel
Item
Fan Light
Fan Blade Finish
Matte Black
Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
Number of Lights
4
Fan Blade Color
Black
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Color
Black
Watts
8
FINISH
Matte Black

Description

Inspired by the natural texture and grain of wood, Moyer enhances a space with unrefined elements. This fan light offers a cool breeze and ambient light at once. Use it in a living room or bedroom for a functional, calming design accent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.