
Fan Light, 24.25 Blade Dia., 120v
Mfr # FTS3124EK
Zoro # G106149686
product price: $997.99
/ea
Free Shipping & Returns
Key Features
Voltage
120v
Width
24.25
Includes
Installation Guide
Blade Material
Steel
Fan Blade Finish
Earth Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FTS3124EK
Zoro #
G106149686
UPC #
611728360521
Country of Origin
China
Dimensions
Width
24.25
Depth
24.25
Downrod Length
9.75
Blade Dia.
24.25
Details
Voltage
120v
Includes
Installation Guide
Blade Material
Steel
Item
Fan Light
Fan Blade Finish
Earth Black
Number of Lights
4
Standards
ETL Listed
Watts
8
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Color
Black
Material
STEEL
Fan Blade Color
Black
FINISH
Earth Black
Description
Panels of textured glass pair with an earth black finish to create the Fortress series. Offering simple yet striking design, Fortress is available as a mini pendant, semi-flush mount, pendant, or island light. As a fan light, this design comes in both earth black and mottled silver finishes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.