Zoro Homepage

Fandelier Fan Light Led Light Matte Black

  • Mfr # QFA6164MBK

  • Zoro # G412347493


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Housing Finish
Matte Black
Blade Material
STEEL
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFA6164MBK
Zoro #
G412347493
UPC #
611728370971
Country of Origin
China

Details

Voltage
120V
Housing Finish
Matte Black
Blade Material
STEEL
Item
Fandelier
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Standards
ETL Listed
Series (Name of Series/Collection)
Quoizel
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

With a striking silhouette and bold, clean lines, the Zuri ceiling fan light combines the air flow of a ceiling fan with an integrated LED light source provided by a chandelier. The matte black frame pairs effortlessly with the three fan blades, accentuated by the open-air design. With its modern and contemporary style, Zuri is a perfect lighting or ceiling fan choice in any smaller space.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.