Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Fanfare Linear Chandelier PCFA239EK

Fanfare Linear Chandelier (Discontinued)

  • Mfr # PCFA239EK
  • Zoro # G706153182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFA239EK
Zoro #
G706153182
UPC #
611728287552
Country of Origin
China

Dimensions

Diameter
39.5
Width
39.5
Length
10.25

Details

Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Integrated LED
Fixture Wattage
55
Glass Color
Black
Voltage
120v
Lighting Certification
ETL
Material
Steel
Lamp Included
Yes
Dimmable
Yes

Description

A superbly designed spectacle of lighting, Fanfare is a salute to Platinum by Quoizel. The two slim blades curve downward and are supported by four cables which allow for a variety of positions. The deep earth black finish adds the final pop to make this integrated LED fixture shine to excess.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.