
Ferguson Mini Pendant
Mfr # FER1510PK
Zoro # G906152404
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Height
12-3/4 in
Length
10 in
Width
10 in
Voltage
120V
Shade Type
Beveled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FER1510PK
Zoro #
G906152404
UPC #
611728321683
Country of Origin
China
Dimensions
Height
12-3/4 in
Length
10 in
Width
10 in
Cord Length
8 ft
Shade Size
9.25" Bottom; 9.75" Side
Canopy Width
5 in
Canopy Length
5 in
Details
Voltage
120V
Shade Type
Beveled
Included
(2) 0.5"D x 6" and (2) 0.5"D x 12" Down Rods
Finish
Nickel
Lamp Included
No
Max. Fixture Wattage
100
Lamp Quantity
1
Room Type
Bathroom, Kitchen
Base Material
Steel
Bulb Base Type
Medium
Shade Color
Clear
Extension
10 in
Description
Illuminate elegance and character with the Ferguson pendant, featuring a polished nickel finish and a clear beveled glass shade that emits abundant light, even in a darker interior space. An Edison-style light source within balances vintage and contemporary elements, revealing sleek style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.