
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FIN8624AWN
Zoro #
G706152475
UPC #
611728313831
Country of Origin
China
Dimensions
Length
8.75
Width
24
Diameter
24
Depth (In)
6
Details
Color
Brown
Item
Vanity Light
Housing Finish
Aged Walnut
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
60
Dimmable
Yes
Bulb Base Type
Candelabra Base
Indoor or Outdoor
Indoor
Application
Home Lighting
Includes
Installation Guide
Description
The rustic farmhouse style of the Finch collection will make a statement in any bathroom. The Aged Walnut finish is complemented by Grey Ash hardware to create a handsome aesthetic. Clear cylinder glass shades allow for maximum illumination during your morning routine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.