Zoro Homepage

Finn Flush Mount

  • Mfr # FNN1615RK

  • Zoro # G806152320


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Rustic Black
Length
6
Width
14.5
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNN1615RK
Zoro #
G806152320
UPC #
611728315132
Country of Origin
China

Dimensions

Length
6
Width
14.5
Diameter
14.5
Depth (In)
14.5
Overall Width (In)
14.5

Details

Housing Finish
Rustic Black
Lamp Type
Incandescent
Voltage
120v
Watts
100
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Housing Material
Steel
Standards
ETL Listed
Includes
Installation Guide
Color
Black
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
100
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Medium Base
FINISH
Rustic Black

Description

The open, airy design of the Finn collection easily complements many home décor styles. The rectangular silhouette is finished in Rustic Black and paired with a painted Natural Walnut finish to create a handsome farmhouse style fixture. The exposed bulbs allow for maximum light flow to illuminate any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.