Zoro Homepage

Finn Linear Chandelier

  • Mfr # FNN542RK

  • Zoro # G206152296


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FNN542RK
Zoro #
G206152296
UPC #
611728314944
Country of Origin
China

Dimensions

Diameter
42
Length
11.5
Width
42

Details

Item
Chandelier
Housing Finish
Rustic Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Watts
100
Collection
Finn
Lamp Included
No
Dimmable
Yes
Number of Lights
5
Material
Steel
Color
Black
Standards
ETL Listed
Lighting Certification
ETL
Voltage
120v
FINISH
Rustic Black

Description

The open, airy design of the Finn collection easily complements many home décor styles. The rectangular silhouette is finished in Rustic Black and paired with a painted Natural Walnut finish to create a handsome farmhouse style fixture. The exposed bulbs allow for maximum light flow to illuminate any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.