Zoro Homepage

Fixture Flush Mount Led Light Matte Black

  • Mfr # QF5224MBK

  • Zoro # G612348788


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Glass Finish
Etched Glass
Standards
ETL Listed
Series
Quoizel
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QF5224MBK
Zoro #
G612348788
UPC #
611728376683
Country of Origin
China

Dimensions

Chain Length
8"
Cord Length
12 Ft
Canopy Size
7.00"W X 1.50"L

Details

Voltage
120V
Item
Flush Mount
Glass Finish
Etched Glass
Standards
ETL Listed
Series
Quoizel
Lamp Included
Y
Fixture Housing Material
STEEL
Design Style
Traditional
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

The Ahoy flush mount takes a modern approach to industrial design. Available in three beautiful finishes, the classic drum silhouette is accented with small knob details for an extra layer of style. An integrated LED light source is included, emitting the perfect amount of illumination while using less energy. Choose from antique polished nickel, weathered brass, or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.