Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flannery Chandelier 5 Lights Antique White

  • Mfr # FLA5026AWH

  • Zoro # G912348860


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Number of Lights
5
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLA5026AWH
Zoro #
G912348860
UPC #
611728380734
Country of Origin
China

Dimensions

Cord Length
8 Ft
Canopy Size
4.75"W X 4.75"L
Chain Length
4"

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Number of Lights
5
Material
STEEL
Collection
Flannery
Standards
ETL Listed
Glass Finish
Seagrass
Style
Transitional
FINISH
Antique White
Indoor/ Outdoor
Indoor

Description

Part of the Quoizel Naturals collection, Flannery exemplifies modern bohemian style. The antique white finish is adorned with natural seagrass shades, adding a touch of coastal style to the soft silhouette. Choose the five-light chandelier, perfect over a kitchen table or in a breakfast nook - or add easy style to any hallway or bathroom with the Flannery wall sconce.


  • •Product Finish: White
  • •Product Shade: Seagrass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.