Zoro Homepage

Fletcher Outdoor Post 1 Light Earth Black.

  • Mfr # FTC9010EK

  • Zoro # G412347431


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage
100W
Bulb Base Type
Medium
Standards
ETL Listed
Series
Fletcher
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTC9010EK
Zoro #
G412347431
UPC #
611728365328
Country of Origin
China

Dimensions

Chain Length
4"
Cord Length
8 Ft
Shade Dimensions
2.50 x 2.50 Top 2.50 x 2.50 Bottom 6.00 Side
Canopy Size
5.00"W X 1.00"L

Details

Item
Outdoor Lantern
Max. Wattage
100W
Bulb Base Type
Medium
Standards
ETL Listed
Series
Fletcher
Voltage
120V
Number of Lamps
1
Housing Material
STEEL
Indoor/Outdoor Usage
Indoor/Outdoor
Design Style
Transitional
FINISH
Earth Black
Shade Finish
Clear Glass

Description

Fletcher's classic silhouette boasts a sleek design that combines transitional style with industrial elements. This collection of post, hanging, and wall lanterns provides ample, ambient lighting with the refinement of clear glass. An earth black frame completes the look, featuring a uniquely textured pattern for added style. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.