Zoro Homepage

Fletcher Outdoor Wall 1 Light Earth Black.

  • Mfr # FTC8410EK

  • Zoro # G812347468


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Fletcher
Watts
100W
Standards
ETL Listed
Fixture Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTC8410EK
Zoro #
G812347468
UPC #
611728365304
Country of Origin
China

Dimensions

Shade Dimensions
2.50 x 2.50 Top 2.50 x 2.50 Bottom 6.00 Side
Chain Length
4"
Backplate Width
6"
Backplate Height
7.5"
Canopy Size
5.00"W X 1.00"L
Cord Length
8 Ft

Details

Item
Outdoor Lantern
Voltage
120V
Series
Fletcher
Watts
100W
Standards
ETL Listed
Fixture Type
Medium
Glass Finish
Clear Glass
Number of Light Bulbs Required
1
Design Style
Transitional
Base Material
STEEL
Indoor/ Outdoor
Indoor/Outdoor
Finish
Earth Black

Description

Fletcher's classic silhouette boasts a sleek design that combines transitional style with industrial elements. This collection of post, hanging, and wall lanterns provides ample, ambient lighting with the refinement of clear glass. An earth black frame completes the look, featuring a uniquely textured pattern for added style. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.