Zoro Homepage

Flores Wall Led Light Matte Black

  • Mfr # PCFLR8708MBK

  • Zoro # G112348769


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Standards
ETL Listed
Housing Material
COASTAL ARMOUR ALUMINUM
Lamp Watts
14W
Series
Flores
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFLR8708MBK
Zoro #
G112348769
UPC #
611728377918
Country of Origin
China

Dimensions

Shade Dimensions
4.75 x 4.75 Top 4.75 x 4.75 Bottom 13.75 Side
Backplate Height
1.5"
Cord Length
6 In
Backplate Width
5"

Details

Fixture Voltage
120V
Item
Wall Sconce
Standards
ETL Listed
Housing Material
COASTAL ARMOUR ALUMINUM
Lamp Watts
14W
Series
Flores
Lamp Included
Y
Shade Finish
Etched Acrylic
FINISH
Matte Black
Design Style
Transitional
Indoor/ Outdoor
Indoor
Number of Lights
7

Description

Part of the popular Platinum by Quoizel collection, Flores wall sconces are as pretty as they are functional. White frosted leaves climb delicately on either side of the curving vine, illuminated by an integrated LED light source. Choose from matte black or soft gold, two beautiful finishes that pair perfectly with modern or contemporary decor.


  • •Product Finish: Black
  • •Product Shade: Etched Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.